Strt, SS, Comp. 1/2 in, ORB 5/8 in

  • Mfr # N6400-08-06-O-SS

  • Zoro # G706597627


product price:  $27.95
/ea

Key Features

Specific Fitting Shape
Straight
Standards
ASME B31.3-2002, ASTM A269-04, ASTM F1387
Hex Size
81/100 in, 22/25 in
Material Grade
316
Minimum Operating Temperature
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N6400-08-06-O-SS
Zoro #
G706597627
UPC #
-
Country of Origin
India

Dimensions

Hex Size
81/100 in, 22/25 in
Thread Size A
9/16-18
Fitting Side A Tube Outer Diameter
1/2 in
Thread Size B
9/16-18
Compatible Tube Wall Thickness
0.041 in
Overall Length
1 1/2 in
Fitting Side B Pipe Size
3/8 in
Fitting Side 2 Pipe Size
3/8 in
Thread Size 2
9/16-18
Fitting Side 1 Tube Outer Diameter
1/2 in
Thread Size 1
9/16-18

Details

Item
Compression Fitting Adapter
Specific Fitting Shape
Straight
Standards
ASME B31.3-2002, ASTM A269-04, ASTM F1387
Material Grade
316
Minimum Operating Temperature
-20 Degrees F
Fitting Side A Connection Type
Compression
System of Measurement
Imperial/Metric
Compatible Tube Hardness
RB 75-80
Resistance Properties
Corrosion-Resistant, Thermal-Resistant, Vibration-Resistant
Fitting Material
Stainless Steel
Application
Hydraulics, Pneumatics
Series
Brennan Instrumentation
Compatible Fitting Brands
Parker A-LOK, Swagelok
Fitting Side B Connection Type
Male SAE
Maximum Operating Temperature
400 Degrees F
Maximum Operating Pressure
2611 psi
Operating Temperature - Maximum
400 Degrees F
Operating Temperature - Minimum
-20 Degrees F
For Media Type
Gases
Fitting Side 1 Connection Type
Compression
Fitting Side 2 Connection Type
ORB
Fitting Shape
Straight
Operating Pressure - Maximum
2,611 psi

Description

Compression Fitting Adapter, Application Hydraulics, Pneumatics, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Male SAE, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/2 in, Material Grade 316, Maximum Operating Pressure 2611 psi, Maximum Operating Temperature 400 Degrees F, Overall Length 1 1/2 in, Specific Fitting Shape Straight, Fitting Side A Pipe Size Not Applicable, Fitting Side B Pipe Size 3/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.