Shop ZORO SELECT

Alloy Steel Rectangle Bar, 36 in L, 1 in W

  • Mfr # 19147_36_0

  • Zoro # G706599416


product price:  $97.19
/ea

Key Features

Material
Alloy Steel
Temper
O
Standards
ASTM A322
Yield Strength
Not Rated
Rockwell Hardness
94 HRB
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
19147_36_0
Zoro #
G706599416
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.0625 in
Width Tolerance
+0.005 in
Overall Width
1 in
Overall Length
36 in

Details

Item
Alloy Steel Rectangular Bar
Material
Alloy Steel
Temper
O
Standards
ASTM A322
Yield Strength
Not Rated
Rockwell Hardness
94 HRB
Mechanical Finish
Mill
Brinell Hardness
187
Thickness Tolerance
+/-0.001 in
Heat Treatable
Heat Treatable
Appearance
Metallic
Includes Material Certificate
Material Certificate with Lot Number
System of Measurement
Inch
Material Grade
4142
Tensile Strength
Not Rated
Shape
Rectangular
Heat Treatment
Pre-Hardened
Tolerance Rating
Standard
Machinability
50 %
Fabrication
Hot Rolled
Resistance Properties
Wear-Resistant

Description

Alloy Steel Rectangular Bar, Material Alloy Steel, Material Grade 4142, Thickness 0.0625 in, Thickness Tolerance +/-0.001 in, Overall Length 36 in, Overall Width 1 in, Fabrication Hot Rolled, Heat Treatable Heat Treatable, Heat Treatment Pre-Hardened, Mechanical Finish Mill, Yield Strength Not Rated, Tensile Strength Not Rated, Brinell Hardness 187, Rockwell Hardness 94 HRB, Machinability 50 Percent, Standards ASTM A322, Appearance Metallic

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.