Blue Buffer Solution, pH 10.00, 500mL

  • Mfr # 793EP7

  • Zoro # G706614416


product price:  $6.49
/ea

Key Features

Chemical Container Size
500 mL
Chemical Grade
Lab
Chemical Formula
NaOH; NaN3; Na2CO3; H2O
Chemical Container Type
Bottle
CAS Number
1310-73-2, 144-55-8, 26628-22-8, 497-19-8, 7732-18-5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
793EP7
Zoro #
G706614416
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Item
Buffer - pH 10.00 - Color Coded Blue
Chemical Grade
Lab
Chemical Formula
NaOH; NaN3; Na2CO3; H2O
Chemical Container Type
Bottle
CAS Number
1310-73-2, 144-55-8, 26628-22-8, 497-19-8, 7732-18-5
Shelf Life
24 mo
Concentration
pH 10
Calibration Certificate
NIST
Shipping Restrictions
Chemical Not Regulated For Transport
Product Type
Buffer - pH 10.00 - Color Coded Blue
Chemical Container Material
Plastic
Container Material
Plastic
REMOVE - Previous PI Node
B
Quantity
500
Volume
500 mL
Application
pH Standardization
Form
Liquid
Container Type
Bottle

Description

Buffer - pH 10.00 - Color Coded Blue, Concentration pH 10, CAS Number 1310-73-2, 144-55-8, 26628-22-8, 497-19-8, 7732-18-5, Chemical Formula NaOH; NaN3; Na2CO3; H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Buffer, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.