3" OD x 0.1875" Wall x 2.625" ID Carbon Steel Round Tube A513-Type 5 DOM

  • Mfr # 7556_12_0

  • Zoro # G706629328


product price: $43.89
/ea

Key Features

Wall Thickness
0.1875 in
Standards
ASTM A513
Shape
Round
Machinability
Not Available
Includes Material Certificate
Material Certificate with Lot Number
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7556_12_0
Zoro #
G706629328
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.1875 in
Outside Diameter Tolerance
+0.009 in
Outside Diameter
3 in
Overall Length
12 in
Inside Diameter
2.625 in

Details

Standards
ASTM A513
Item
Carbon Steel Round Tube
Shape
Round
Machinability
Not Available
Includes Material Certificate
Material Certificate with Lot Number
System of Measurement
Inch
Wall Thickness Tolerance
+/-0.006 in
Heat Treatment
No Heat Treatment
Heat Treatable
Heat Treatable
Tensile Strength
132,000 psi
Mechanical Finish
Mill
Tolerance Rating
Oversized
Brinell Hardness
137 BHN
Material
Carbon Steel
Appearance
Metallic
Rockwell Hardness
75 HRB
Fabrication
Cold Rolled
Material Grade
A513
Yield Strength
74,200 psi
Application
Automotive, Construction, Industrial
Elongation
36 %
Resistance Properties
Corrosion-Resistant

Description

Carbon Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.