Zoro Homepage

Nylon Tubing, Hard (45D+), 3/16", 5/16"

  • Mfr # ZUSA-HT-7309

  • Zoro # G706876715


product price: $8.35
/ea

Key Features

Tube Material
Nylon
Tube Hardness
Hard (45D+)
Inside Dia.
3/16"
Outside Dia.
5/16"
Wall Thickness
1/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-7309
Zoro #
G706876715
UPC #
193005273675
Country of Origin
China

Dimensions

Inside Dia.
3/16"
Outside Dia.
5/16"
Wall Thickness
1/16"
Tube Length
120"
Overall Length
10 ft
Bend Radius
2 3/8 in
Outside Diameter
5/16 in
Inside Diameter
3/16 in

Description

Nylon Tubing, Application Not Applicable, Color Black, Hardness Shore D 70, Inside Diameter 3/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Nylon, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 250 Degrees F, Outside Diameter 5/16 in, Overall Length 10 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable, Resistance Properties Abrasion Resistant, Wear Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.