Soft Silicone Tubing

  • Mfr # ZUSA-HT-6891

  • Zoro # G706876760


product price: $51.99
/ea

Key Features

Material
Silicone
Wall Thickness
1/16"
Color
Black
Temp. Range
-20° to 430° F
Tube Hardness
Ultra Soft (<55A)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-6891
Zoro #
G706876760
UPC #
193005264949
Country of Origin
China

Dimensions

Wall Thickness
1/16"
Inside Dia.
3/16"
Outside Dia.
5/16"
Bend Radius
1 3/16 in
Tube Bend Radius
1-3/16"
Tube Length
600"
Inside Diameter
3/16 in
Overall Length
50 ft
Outside Diameter
5/16 in

Details

Item
Soft Silicone Tubing
Material
Silicone
Color
Black
Temp. Range
-20° to 430° F
Tube Hardness
Ultra Soft (<55A)
Standards
FDA, NSF 51
Tube Color
Black
Durometer
50A
Max. Pressure
21.75 psi
System of Measurement
Inch
Maximum Operating Temperature
430 Degrees F
Reinforcement
Not Reinforced
Vacuum Rated
Not Rated for Vacuum
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar
Tube Form
Coil
Stripe Color
No Stripe
Fitting Compatibility
Barbed
Hardness
Shore A 50
Autoclavable
Yes
Application
Beverage, Food, Water
Jacket Color
No Jacket
Jacket Material
No Jacket
Resistance Properties
High Temperature Resistant
Maximum Operating Pressure
21.75 psi
Chemical Compatibility
Acetic Acid 10%, Calcium Chloride, Hydrogen Peroxide, Potassium Sulfate, Sodium Chloride, Sodium Hypochlorite 5.5%, Zinc Chloride
Petroleum Product Compatibility
Mineral Oil
Flexibility
Flexible
Clarity
Opaque
Peristaltic Pump Compatible
Yes
Food Application
Food and Beverage
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar

Description

Soft Silicone Tubing, Application Beverage, Food, Water, Color Black, Food Application Food and Beverage, Hardness Shore A 50, Inside Diameter 3/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Silicone, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 21.75 psi, Maximum Operating Temperature 430 Degrees F, Outside Diameter 5/16 in, Overall Length 50 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.