Drafting Chair, 38 in H, Black

  • Mfr # CTS

  • Zoro # G707044236


product price:  $347.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Series
Comfort
Overall Height
24.5"-34.5"
Weight Capacity
300 lb
Material
Fabric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CTS
Zoro #
G707044236
UPC #
604747713287
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
24.5"-34.5"
Width
22.5
Overall Width
22 1/2 in
Overall Depth
22 1/2 in
Seat Width
18 in
Seat Depth
18 in
Length
22.5
Caster/Glide Diameter
2 in
Minimum Overall Height
34 in
Maximum Overall Height
38 in
Minimum Seat Height
25 1/2 in
Notional Size
Standard
Maximum Seat Height
35 1/2 in

Details

Color
Black
Series
Comfort
Weight Capacity
300 lb
Material
Fabric
Frame Material
Steel
Seat Material
Plastic
Frame Color
Black
Features
10-Year Warranty
Assembly
Unassembled
Item
Drafting Chair
Seat Color
Black
Arm Style
Armless
Standards
CAL 117, MAS Certified Green
Back Color
Black
Green Certification or Other Recognition
MAS Certified Green
Back Material
Plastic
Adjustable Seat
Yes
Rolling
Yes
Number of Casters/Glides
5
Number of Arms
0
Caster/Glide Type
Mushroom Glides
Swivel Angle
360 Degrees
Includes Assembly Tools
Yes
Number of Feet
5
Seat Adjustments
Height
Includes Footrest
Yes
Support Style
Frame
Tilting Back
No
Swivel
Yes

Description

Drafting Chair, Adjustable Arms Not Applicable, Overall Width 22 1/2 in, Overall Depth 22 1/2 in, Maximum Seat Height 35 1/2 in, Maximum Overall Height 38 in, Seat Color Black, Frame Color Black, Seat Thickness Not Applicable, Back Color Black, Seat Depth 18 in, Seat Width 18 in, Seat Material Plastic, Back Material Plastic, Caster/Glide Type Mushroom Glides, Frame Material Steel, Number of Arms 0, Weight Capacity 300 lb, Tilt Configuration Not Applicable, Series Comfort

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.