Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Press Ring For ProPress, 1 1/4 in

  • Mfr # 28013

  • Zoro # G707044502


product price: $419.99
/ea
Free Shipping & Returns

Key Features

Compatible Material Type
Copper, Stainless Steel
Compatible Pipe Size
1-1/4 in
Compatible Fitting System
Viega ProPress
Compatible Press Tool Type
Compact, Standard
Material
Copper, Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28013
Zoro #
G707044502
UPC #
095691280138
Country of Origin
Switzerland

Dimensions

Compatible Pipe Size
1-1/4 in
Manufacturer Warranty Length
Full Lifetime

Details

Compatible Material Type
Copper, Stainless Steel
Compatible Fitting System
Viega ProPress
Compatible Press Tool Type
Compact, Standard
Item
Press Tool Jaw
Material
Copper, Stainless Steel
Compatible Tool Manufacturer Part Number
100-B, 320-E, CT400, RP 200-B, RP 210-B, RP 330-B, RP 330-C, RP 340, RP 350

Description

The RIDGID - 28013 is a Press Tool Jaw, a component of plumbing press tools. It is intended for gripping and manipulating pipes during installation or repair.

Key Features of the RIDGID - 28013 Press Tool Jaw:

  • Compatible Fitting System: Intended for use with the Viega ProPress fitting system, which may assist in installation within various plumbing applications.
  • Compatible Material Type: Is compatible with Copper and Stainless Steel materials.
  • Compatible Pipe Size: May be used with a pipe size of 1-1/4 inches in diameter.
  • Compatible Press Tool Type: Compatible with both Compact and Standard design press tools.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.