Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ProPress Compact Press Jaw For 1-1/4 in Copper Pipe

  • Mfr # 31228

  • Zoro # G707044618


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Compatible Material Type
Copper
Compatible Pipe Size
1-1/4 in
Compatible Fitting System
Viega ProPress
Compatible Press Tool Type
Compact
Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31228
Zoro #
G707044618
UPC #
095691312280
Country of Origin
United States

Dimensions

Compatible Pipe Size
1-1/4 in
Manufacturer Warranty Length
Full Lifetime

Details

Compatible Material Type
Copper
Compatible Fitting System
Viega ProPress
Compatible Press Tool Type
Compact
Item
Press Tool Jaw
Material
Copper
Compatible Tool Manufacturer Part Number
100-B, RP 200-B, RP 210-B

Description

The RIDGID - 31228 is a Press Tool Jaw, a component of plumbing press tools. This tool jaw is designed to securely grip and manipulate pipes during installation or repair tasks.

Key Features of the RIDGID - 31228 Press Tool Jaw:

  • Compatible Fitting System: The tool jaw is intended for use with the Viega ProPress system.
  • Compatible Material Type: Intended for use with copper material types.
  • Compatible Pipe Size: Compatible with pipes of 1-1/4 inches in diamete.
  • Compatible Press Tool Type: Can be used alongside compact design press tools.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.