Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MegaPress Press Ring For 1/2 in Steel Pipe

  • Mfr # 48448

  • Zoro # G707044625


product price: $341.99
/ea
Free Shipping & Returns

Key Features

Compatible Material Type
Steel
Compatible Pipe Size
1/2 in
Compatible Fitting System
Viega MegaPress
Material
Steel
Tool Weight
1 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48448
Zoro #
G707044625
UPC #
095691484482
Country of Origin
Switzerland

Dimensions

Compatible Pipe Size
1/2 in
Overall Width
3.18 in
Overall Length
2.506 in
Overall Height
2.506 in

Details

Compatible Material Type
Steel
Compatible Fitting System
Viega MegaPress
Item
Press Tool Jaw
Material
Steel
Tool Weight
1 lb
Features
Flameless system eliminates the need for hot work permits., Press connect ½" -3/4" Steel pipe with RIDGID Press Tools

Description

Press Tool Jaw, Product Type Rings, Compatible Fitting System Viega MegaPress, Compatible Material Type Steel, Compatible Pipe Size 1/2 in, Kit Pipe or Tubing Sizes Included Not Applicable, Material Steel, Maximum Compatible Pipe Size 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.