Shop WELLER

Solering Station

  • Mfr # WXR3002N
  • Zoro # G707111228

product price: 
$
4,493.99
/ea
Free Shipping & Returns

Key Features

Application
Desoldering; Soldering
Includes
PDN Pliers, WVP Vacuum Pick-Up, WXDP 120 Desoldering Iron Set with Safety Rest, WXHAP 200 Hot Air Soldering Iron Set with Safety Rest, WXP 120 Soldering Iron with Safety Rest, WXR3 3-Channel Power Unit, 420 W
Series
WX
Temperature Accuracy
+/-9 Degrees C
Handpiece Power Consumption
120 W
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WXR3002N
Zoro #
G707111228
UPC #
037103304278
Country of Origin
Mexico

Dimensions

Overall Width
10.8 in
Overall Height
4 in
Overall Depth
9.3 in

Details

Item
Soldering Station
Application
Desoldering; Soldering
Includes
PDN Pliers, WVP Vacuum Pick-Up, WXDP 120 Desoldering Iron Set with Safety Rest, WXHAP 200 Hot Air Soldering Iron Set with Safety Rest, WXP 120 Soldering Iron with Safety Rest, WXR3 3-Channel Power Unit, 420 W
Series
WX
Temperature Accuracy
+/-9 Degrees C
Handpiece Power Consumption
120 W
Station Power Consumption
420 W
Handpiece Style
Desoldering Iron, Hot Air Tool, Soldering Iron
Maximum Flow Rate (Suction)
18 lpm
Handpiece Connection Type
Station Connector
ESD Safe
Yes
Compatible Tip Manufacturer Series
WX, XNT
Operating Temperature (Minimum)
200 Degrees F
Product Type
Soldering, Desoldering & Hot Air Rework Station
Display Type
Digital
Operating Voltage
120V
Operating Temperature (Maximum)
850 Degrees F
Handpiece Time to Maximum Temperature
14 sec
Handpiece Manufacturer Part Number
WXDP 120, WXHAP 200, WXP 120
Temperature Stability
+/-2 Degrees C
Compatible Handpiece Manufacturer Model Number
WXDP 120, WXDV 120, WXHAP 200, WXMP, WXMT, WXP 120, WXP 200, WXP 65
Power Unit Manufacturer Model Number
WXR 3
Number of Channels
3

Description

Soldering Station, ESD Safe Yes, Handpiece Style Desoldering Iron, Hot Air Tool, Soldering Iron, Number of Channels 3, Station Power Consumption 420 W, Operating Temperature (Maximum) 850 Degrees F, Operating Temperature (Minimum) 200 Degrees F, Handpiece Manufacturer Part Number WXDP 120, WXHAP 200, WXP 120, Product Type Soldering, Desoldering & Hot Air Rework Station, Series WX, Application Desoldering; Soldering

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.