Conduit Fitting Connector, 1 in, Threaded, Steel, Zinc Plated

  • Mfr # SL100I

  • Zoro # G707165795


product price:  $72.89
/pk 5, $14.58/ea

Key Features

Conduit Fitting Type
Connector
Trade Size
1 in
Connection Type
Threaded
Material
Steel
Finish
Zinc Plated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SL100I
Zoro #
G707165795
UPC #
781002667223
Country of Origin
India

Dimensions

Trade Size
1 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Connector
Connection Type
Threaded
Material
Steel
Finish
Zinc Plated
Type
Liquid Tight Connector
Application
Connects Liquid Tight Conduit Into an Enclosure
Style - Connector
Straight Insulated
Connector Type
Straight
Insulated
Yes
Standards
UL Listed
For Use With
Liquid Tight Conduit
Insulation Type
Sealing Ring

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.