Shop SIGMA
Create Account
C-750 0.75 in. NM-SE Cable Connector 50 per Box
Mfr # 3401999
Zoro # G103686436
product price:Â $50.85
/eaUnlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3401999
- Zoro #
- G103686436
- UPC #
- 31857656607
- Country of Origin
- China
Description
Features
- Sub Brand: Sigma
- Product Type: Non-metallic Cable Connector
- Color: Silver
- Diameter: 3/4 in.
- Compatible Wire Range: 1/3-8/2 A, 8/3-4/3 AWG
- Electrical Fitting Type: Romex Cable Connector
- Trade Size: 3/4 in.
- UL Listed: Yes
- ETL Listed: No
- Connector Type: Romex
- CSA Listed: Yes
- Application: non-metallic sheathed cable and oval Type SE or USE cables
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.