This item is Discontinued.

No Product Image Available

Elbow, Polymer, 1 7/32", PK10 (Discontinued)

  • Mfr # QQPE44BTX
  • Zoro # G707197178
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QQPE44BTX
Zoro #
G707197178
UPC #
-
Country of Origin
United States

Dimensions

Barb Size
Standard
Overall Length
1 7/32 in
Fitting Side A Tube Inner Diameter
19/32 in
Fitting Side B Pipe Size
3/4 in
Thread Size B
3/4-14
Fitting Side 2 Pipe Size
3/4 in
Fitting Side 1 Tube Inner Diameter
19/32 in
Thread Size 2
3/4-14

Details

Item
Elbow
Specific Fitting Shape
90 Degrees Elbow
Fitting Side B Connection Type
MNPT
Maximum Operating Temperature
200 Degrees F
Maximum Operating Pressure
160 psi
Standards
ASTM F2159, ASTM F877, CSA B137.5, NSF/ANSI 14, NSF/ANSI 61
Fitting Side A Connection Type
Barbed
Fitting Material
Polymer
Minimum Operating Temperature
73 Degrees F
Barb Style
Standard
Application
Potable Water
Compatible Tube Material
Polyethylene
Fitting Shape
90 Degrees Elbow
Operating Pressure - Maximum
160 psi
Operating Temperature - Maximum
200 Degrees F
Fitting Side 1 Connection Type
Barbed
Operating Temperature - Minimum
73 Degrees F
Fitting Side 2 Connection Type
MNPT

Description

Elbow, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 3/4 in, Fitting Side A Tube Inner Diameter 19/32 in, Barb Style Standard, Fitting Material Polymer, Overall Length 1 7/32 in, Specific Fitting Shape 90 Degrees Elbow, Application Potable Water, Maximum Operating Pressure 160 psi, Maximum Operating Temperature 200 Degrees F, Standards ASTM F2159, ASTM F877, CSA B137.5, NSF/ANSI 14, NSF/ANSI 61, Compatible Tube Material Polyethylene

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.