Push-to-Connect Swivel Elbow, Brass, Silver

  • Mfr # W169PLP-8-6
  • Zoro # G707200007
product price: 
$
9.29
/ea

Key Features

Specific Fitting Shape
90 Degrees Elbow Swivel
Standards
UL94 V-0
Application
Automotive, Climate Control, Robotics, Automation, Industrial, Lubrication, Packaging, Pneumatics, Electronics, Textile, Vacuum
System of Measurement
Imperial
Color
Silver
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W169PLP-8-6
Zoro #
G707200007
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 5/32 in
Fitting Side A Pipe Size
3/8 in
Fitting Side A Tube Outer Diameter
1/2 in
Fitting Side B Pipe Size
3/8 in
Fitting Side 2 Pipe Size
3/8 in
Fitting Side 1 Tube Outer Diameter
1/2 in
Wire Rope Length
1 5/32 in
Length
1 5/32 in

Details

Item
Push-Fit Elbow Fitting
Specific Fitting Shape
90 Degrees Elbow Swivel
Standards
UL94 V-0
Application
Automotive, Climate Control, Robotics, Automation, Industrial, Lubrication, Packaging, Pneumatics, Electronics, Textile, Vacuum
System of Measurement
Imperial
Color
Silver
Minimum Operating Temperature
0 Degrees F
Release Ring Color
Black
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Material Grade
C37700
Maximum Operating Temperature
200 Degrees F
Maximum Operating Pressure
300 psi
Compatible Tube Material
Polyethylene, Polypropylene, Polyurethane, Rigid Nylon, Semi-Rigid Nylon
Release Type
Button
Fitting Side B Connection Type
MNPTF
Series
Prestolok
Fitting Material
Brass
Compatible Tube Hardness
95 Shore A, 90 Shore A
Vacuum Rating
28 inHg
Resistance Properties
Chemical-Resistant
Thread Sealant Type
White Acrylic
Finish/Coating
Nickel Plated
Fitting Side A Connection Type
Push-to-Connect
Release Ring Material
Nitrile Rubber
Fitting Features
Swivel
Operating Temperature - Maximum
200 Degrees F
Operating Temperature - Minimum
0 Degrees F
Finish
Nickel-Plated
Fitting Shape
90 Degrees Elbow
Operating Pressure - Maximum
300 psi
Fitting Side 2 Connection Type
MNPTF
Fitting Side 1 Connection Type
Push-to-Connect
For Media Type
Air, Gases, Oils
Wire Color
Silver

Description

Push-Fit Elbow Fitting, Application Automotive, Climate Control, Robotics, Automation, Industrial, Lubrication, Packaging, Pneumatics, Electronics, Textile, Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPTF, Fitting Side A Pipe Size 3/8 in, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Material Brass, Fitting Thread Size Not Applicable, Material Grade C37700, Color Silver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews