Bib Overalls, 17.2 oz/sq yd Fabric Weight, 30 in Inseam, Gray/Red, 5XL

  • Mfr # ACB65PRG5X

  • Zoro # G707448188


product price:  $944.99
/ea
Free Shipping & Returns

Key Features

Color
Gray/Red
Fabric Weight
17.2 oz/sq yd
Inseam
30 in
Features
Articulated Knee for Ergonomic Fit, Diamond Gusseted Crotch for Ease of Movement, Elastic Back Waist for Improved Comfort, Extended Leg Slits, Extended Waist Tabs for Easy Opening and Adjustment, Glenguard Outer Shell Provides Inherent AR/FR Protection, Improved Mobility Through Updated Fit and Design
Maximum Waist Size
58 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ACB65PRG5X
Zoro #
G707448188
UPC #
-
Country of Origin
United States

Dimensions

Size
5XL
Maximum Waist Size
58 in
Minimum Waist Size
56 in
Size-Body Type
Regular

Details

Item
Bib Overalls
Color
Gray/Red
Fabric Weight
17.2 oz/sq yd
Inseam
30 in
Features
Articulated Knee for Ergonomic Fit, Diamond Gusseted Crotch for Ease of Movement, Elastic Back Waist for Improved Comfort, Extended Leg Slits, Extended Waist Tabs for Easy Opening and Adjustment, Glenguard Outer Shell Provides Inherent AR/FR Protection, Improved Mobility Through Updated Fit and Design
Number of Inside Pockets
0
Insulated for Cold Conditions
No
ATPV Rating
65 cal/sq cm
ANSI Class
1
High-Visibility
No
Moisture-Wicking
Yes
Includes Suspenders
Yes
Material Trade Name
Glen Raven GlenGuard
Number of Outside Pockets
0
Will Fit Over Boots
Yes
Standards
ASTM F1506, ASTM F1959/F1959M-14e1, NFPA 70E PPE Categories 1, 2, 3 and 4, OSHA 29 CFR 1910.269
Arc Flash PPE Category
4

Description

ANSI Class 1, ATPV Rating 65 cal/sq cm, Arc Flash PPE Category 4, Closure Type Not Applicable, Color Gray/Red, Fabric Weight 17.2 oz/sq yd, Features Articulated Knee for Ergonomic Fit, Diamond Gusseted Crotch for Ease of Movement, Elastic Back Waist for Improved Comfort, Extended Leg Slits, Extended Waist Tabs for Easy Opening and Adjustment, Glenguard Outer Shell Provides Inherent AR/FR Protection, Improved Mobility Through Updated Fit and Design, High-Visibility No, Includes Suspenders Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.