This item is Discontinued.

Zoro Select PET Cold Cup Dome Lids, Fits 14 oz to 24 oz Plastic Cups, Clear, PK1000 BWKPETDOME

This item is Discontinued.

Zoro Select

PET Cold Cup Dome Lids, Fits 14 oz to 24 oz Plastic Cups, Clear, PK1000 (Discontinued)

Mfr # BWKPETDOME
Zoro # G707454561
UPC # 10749507978180
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BWKPETDOME
Zoro #
G707454561
UPC #
10749507978180
Country of Origin
China

Dimensions

Diameter
4 1/8 in
Height
1 1/2 in

Details

Item
Disposable Cold Cup Lid
Disposable Foodware Color
Clear
Material
PET Plastic
Capacity
16 oz, 20 oz, 24 oz
Color
Clear
For Use With
Boardwalk PET 14 oz to 24 oz Plastic Cups; 14 oz to 24 oz Cold Cups
Maximum Capacity
24 oz
BPI Certified
No
Compatible Manufacturer Cup Part Number
BWKPET16, BWKPET20, BWKPET24
Lid Type
Dome
Recyclable
No
Specific Material
Polyethylene
SFI Certified
No
USDA Certified Bio-based Products
No
Maximum Cup Capacity
24 oz
Vented
No
Hot or Cold Lid
Cold Cup
FSC Certified
No
Compostable
Not Compostable
Reclosable
No
Minimum Cup Capacity
16 oz
Bio-Based
No
Compatible Cup Type
Cold Cup

Description

Disposable Cold Cup Lid, Bio-Based No, BPI Certified No, Color Clear, Compatible Manufacturer Cup Part Number BWKPET16, BWKPET20, BWKPET24, Compostable Not Compostable, Diameter 4 1/8 in, FSC Certified No, Height 1 1/2 in, Material Plastic, Maximum Cup Capacity 24 oz, Reclosable No, Recyclable No, SFI Certified No, Standards Not Applicable, USDA Certified Bio-based Products No, Vented No, Compatible Grainger Cup Part Number 799LK8, Capacity 16 oz, 20 oz, 24 oz, Compatible Cup Type Cold Cup

Ratings & reviews