Die Spring, Alloy Steel;Silicon Wire, PK3
Mfr # 105507
Zoro # G707867743
product price: $20.99
/pk 3, $7.00/eaSold in multiples of 10 for $209.90
Key Features
Type
Heavy Duty
Material
Alloy Steel, Silicon Wire
Compressed Length
1.49 in
Color
Gold
End Type
Closed, Ground
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
105507
Zoro #
G707867743
UPC #
-
Country of Origin
Switzerland
Dimensions
Overall Length
1 3/4 in
Compressed Length
1.49 in
Inside Diameter
0.5 in
Free Length
1 3/4 in
Compatible Rod Size
1/2 in
Outside Diameter
1 in
Details
Type
Heavy Duty
Material
Alloy Steel, Silicon Wire
Spring Rate
1,040 lb/in
Color
Gold
End Type
Closed, Ground
Finish
Chromium
Item
Die Spring
Product Type
Die Spring
Series
US
Standards
ASTM A877
Spring Shape
Cylindrical
System of Measurement
Inch
Description
Inch Series Die Spring,Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.