Tape Dispenser, 3 1/8 in Max. Tape Width. 9 in Tape Core Dia, Black

  • Mfr # TDA080-M

  • Zoro # G7078881


product price:  $2,264.99
/ea
Free Shipping & Returns

Key Features

Max. Tape Width
3 1/8 in
Construction
Heavy-Duty Metal
Color
Black
For Use With
11J967, 11J968, 11J969, 11J970, 11J971, Most tapes on a 3 in core up to 3.15 in/80 mm wide
Power Requirements
Electric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TDA080-M
Zoro #
G7078881
UPC #
-
Country of Origin
Japan

Dimensions

Max. Tape Width
3 1/8 in
For Maximum Tape Roll Diameter
9 in
Height
6 5/8 in
Width
14 1/4 in
Tape Delivery Length
1.60 in to 394 in
Length
10 1/8 in
Overall Depth
10 1/8 in
Overall Width
14 1/4 in
For Maximum Tape Width
3 1/8 in
Max. Seal Thickness
1/4 in
For Maximum Tape Core Diameter
3 in
Maximum Seal Length
39 3/8 in
Overall Height
6 5/8 in
Maximum Seal Width
3 1/8 in
Tape Dispensing Length - Minimum
1 9/16 in
Tape Dispensing Length - Maximum
394 in
Maximum Tape Roll Diameter
9 in
Number of Memory Cut Lengths
5

Details

Item
Tape Dispenser
Construction
Heavy-Duty Metal
Color
Black
For Use With
11J967, 11J968, 11J969, 11J970, 11J971, Most tapes on a 3 in core up to 3.15 in/80 mm wide
Power Requirements
Electric
Includes
Silicone Oil
Number of Mounting Holes
None
Standards
CE
For Tape Material
Filament, Masking, Packing, Polypropylene
Operation Type
Hand Operated
Includes Safety Mechanism
Safety Mechanism Included
Frame Material
Metal
Compatible Tape Type
Not Applicable, Rigid, Simultaneous Rolls, Standard
Includes Memory
Memory Included

Description

Tape Dispenser, For Maximum Tape Width 3 1/8 in, For Maximum Tape Core Diameter 3 in, For Maximum Tape Roll Diameter 9 in, Mounting Location Bench Top, Number of Mounting Holes None, Maximum Seal Width 3 1/8 in, Maximum Seal Length 39 3/8 in, Max. Seal Thickness 1/4 in, For Tape Material Filament, Masking, Packing, Polypropylene, Operation Type Hand Operated, Frame Material Metal, Overall Height 6 5/8 in, Overall Width 14 1/4 in, Overall Depth 10 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.