Circuit Breaker, HOM Series, 20A, 2 Pole, 120/240V AC, 10kA

  • Mfr # HOM220C

  • Zoro # G707904875


product price:  $27.95
/ea
Sold in multiples of 3 for $83.85

Key Features

Series
HOM
Amps
20A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HOM220C
Zoro #
G707904875
UPC #
47569070990
Country of Origin
Mexico

Dimensions

Width
2 in
Depth
2.98 in
Height
3.13 in

Details

Item
Circuit Breaker
Series
HOM
Amps
20A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA
Trip Type
Standard
Terminal Connection
Clamp
DC Voltage Rating
Not Rated

Description

Homeline, 20A 240V Double Pole Circuit Breaker, Clam Shell

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.