Outlet Strip, Hospital Grade, 4 5-15R-HG, 5-15P-HG, 15 ft., White

  • Mfr # PS-415-HGDG

  • Zoro # G707963438


product price:  $143.06
/ea
Free Shipping & Returns

Key Features

Type
Hospital Grade
Total Number of Outlets
4
Receptacle Configuration
5-15R-HG
Plug Configuration
5-15P-HG
Cord Length
15 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-415-HGDG
Zoro #
G707963438
UPC #
-
Country of Origin
China

Dimensions

Cord Length
15 ft.
Height
1 7/8 in
Width
2 1/2 in
Length
8 1/2 in
Wire Size
12 AWG

Details

Item
Outlet Strip
Type
Hospital Grade
Total Number of Outlets
4
Receptacle Configuration
5-15R-HG
Plug Configuration
5-15P-HG
Color
White
Gauge/Conductor
10/3, 14/3
Standards
NFPA 99: 10.2.3.6; RoHS Compliant; UL 2930
Voltage
120VAC
Circuit Breaker
2
Housing Material
Metal
Medical Facility Use
Patient Care (UL 2930)
Number of Power Switches
0
Number of Transformer Outlets
2
Number of Outlet Rows
1
Mounting Style
Flanges
Special Features
Antimicrobial, Built-In Circuit Breaker
Outlet Center Distance
32 1/2 mm
Max. Amps
15 A
Number of Outlets
4
Power Indicator
Yes
Includes
(4) Outlet Safety Covers; Mounting Hardware
Trade Designation
SJT
Application
Healthcare Facility
Built-In Circuit Breaker
Yes
Included Mounting Accessories
Mounting tabs and flanges
Mounting Details
Includes flanges
Outlet Orientation
Single row of 4
Frequency Compatibility
50 / 60 Hz
Output Receptacles
(4) 5-15R-HG
Form Factors Supported
IV poles, mobile carts, crash carts and mobile medical workstations
Outlets Measurement (Center to Center)
Inner outlets = 1.27 in.
Overload Protection
2 x 15amp breakers (1 line, 1 neutral)
Mounting Holes or Slots
Yes
Input Plug Features
Hospital Grade Plug
Package Includes
PS-415-HGDG UL 2930 Medical-Grade Power Strip, 4 Outlets, 15 ft. Cord;(4) Outlet safety covers;Owner's manual
Circuit Breaker (amps)
15
Material of Construction
Metal
Nominal Input Voltage(s) Supported
120V AC

Description

Outlet Strip, Application Healthcare Facility, Housing Material Metal, Total Number of Outlets 4, Max. Amps 15 A, Cord Length 15 ft, Number of Power Switches 0, Power Indicator Yes, Number of Outlet Rows 1, Receptacle Configuration Hospital Grade NEMA 5-15R, Plug Configuration NEMA 5-15P, Wire Size 12 AWG, Mounting Style Screw, Color White, Medical Facility Use Patient Care (UL 2930), Number of Transformer Outlets 2, Voltage 120V AC, Outlet Center Distance 32 1/2 mm, Length 8 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.