Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 FORCE LOGIC Press Ring, For 1/2 in to 1-1/2 in Stainless Steel Pipe

  • Mfr # 49-16-2654SA

  • Zoro # G707963711


product price: $3,599.00
/ea
Free Shipping & Returns

Key Features

Compatible Material Type
Stainless Steel
Compatible Pipe Size
1/2 in to 1-1/2 in
Compatible Fitting System
SmartPress, M18 FORCE LOGIC
Compatible Press Tool Type
Extended
Series
M18 FORCE LOGIC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-16-2654SA
Zoro #
G707963711
UPC #
045242771189
Country of Origin
Germany

Dimensions

Compatible Pipe Size
1/2 in to 1-1/2 in
Manufacturer Warranty Length
2 yr
Overall Length
10.75 in

Details

Compatible Material Type
Stainless Steel
Compatible Fitting System
SmartPress, M18 FORCE LOGIC
Compatible Press Tool Type
Extended
Series
M18 FORCE LOGIC
Item
Press Ring
For Use With
Apollo® SmartPress®
Material
Steel

Description

Press Ring, Product Type Rings, Compatible Fitting System SmartPress, Compatible Material Type Stainless Steel, Compatible Pipe Size 1 1/2 in, Kit Pipe or Tubing Sizes Included 1-1/2 in, Material Steel, Compatible Press Tool Type Extended, Manufacturer Warranty Length 2 yr, Maximum Compatible Pipe Size 2 in, Minimum Compatible Pipe Size 1/2 in, Overall Length 10.75 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.