Zoro Homepage

PEX Tubing, Natural, 3/16 in, 50 ft, 179F

  • Mfr # TSFE4.187312PL2-50

  • Zoro # G707989391


product price: $115.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Material
FEP
Resistance Properties
Chemical Resistant, Tear Resistant
Application
Air, Chemical, Water
Color
Beige
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSFE4.187312PL2-50
Zoro #
G707989391
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.031 in
Outside Diameter
1/4 in
Inside Diameter
3/16 in
Overall Length
50 ft

Details

Item
Tubing
System of Measurement
Inch
Material
FEP
Resistance Properties
Chemical Resistant, Tear Resistant
Application
Air, Chemical, Water
Color
Beige
Jacket Color
Natural
Hardness
Shore D 43
Peristaltic Pump Compatible
No
Maximum Operating Temperature
179 Degrees F
Chemical Compatibility
Acetone, Ether, Methyl Acetate, Methyl Chloride, Potassium Salts
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Oils and Fats, Orange Juice, Salt Water, Soft Drinks, Vinegar
Fitting Compatibility
Barbed, Compression
Jacket Material
LDPE
Petroleum Product Compatibility
Fuel Oil, Gasoline, Automotive, Kerosene, Mineral Oil, Turpentine
Reinforcement
Not Reinforced

Description

Tubing, Application Air, Chemical, Water, Color Beige, Hardness Shore D 43, Inside Diameter 3/16 in, Jacket Color Natural, Jacket Material LDPE, Material FEP, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Temperature 179 Degrees F, Outside Diameter 1/4 in, Overall Length 50 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Tear Resistant, Reinforcement Not Reinforced, Wall Thickness 0.031 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.