Cut-Resistant Gloves, Cut Level A4 , Not Applicable , Sandy , 2XL 1 PR

  • Mfr # 11-571

  • Zoro # G708229885


product price:  $13.65
/pr

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11-571
Zoro #
G708229885
UPC #
20076490638393
Country of Origin
Sri Lanka

Dimensions

Glove Size
2XL
Glove Length
10.39 in
Thickness
15 gaugeuge
Size - Numeric
11

Details

Item
Cut-Resistant Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
Series
HyFlex(R) 11-571
Cuff Style
Knitwrist
Glove Materials
Intercept
Glove Construction
Seamless Knit
Lint-Free
No
Glove Coating Color
Black
Hand Protection Style
Glove
Glove Lining Material
HPPE, Intercept(TM) Carbon, Nylon, Spandex
Reversible
No
Glove Hand Style
Left and Right
Cuff Color
Blue
EN 388 Impact Rated
No
Insulated
No
EN 388 Rating
4X43D
Silicone-Free
Yes
Hem Style
Finished
Sold As
Pair
Standards
ANSI ABR 4, ANSI Cut A4, Dermatologically Tested, Ecovadis label, EN 16350:2014, EN 388:2016 +A1:2018, EN ISO 21420:2020, Food Contact, OEKO-TEX(R) Hohenstein
Pairs per Package
12
Includes Reinforced Thumb Crotch
Yes
ANSI/ISEA Puncture Level
4
Palm Type
Coated
Electrostatic Properties
Dissipative
Double-Dipped
No
Finger Coverage
Full Finger
Includes Finger Fourchettes
No
Knit Material Color
Gray
Touchscreen Compatible
Yes
Latex-Free
Yes
Surface Resistivity
1.26 x 10^6 ohm/sq
Glove Features
Cut Protection
Reflective Backing
No
ANSI/ISEA Cut Level - 2011
Not Tested-Please refer to the ANSI/ISEA Cut Level for this Sleeve is A4
Green Certification or Other Recognition
Manufactured At A Virtually Zero Waste Landfill Facility 98% Landfill Diversion Per UL ECVP 2799
Green Environmental Attribute
Plastic-Free Packaging Product, Product Packaging Contains a Minimum of 45% Recycled Content
Glove Styles
Seamless Knit

Description

Cut Resistant Glove, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Seamless Knit, Knit Material Intercept, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Cut-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X43D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products