Shop CHAINFLEX

Bus Cable, DVI, 28 AWG, Red, 50 V

  • Mfr # CFBUS-070

  • Zoro # G708259936


product price:  $17.55
/ea

Key Features

Length
Order by the Foot
Voltage
50 V
Jacket Color
Red
Shielding
Shielded
Conductor Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CFBUS-070
Zoro #
G708259936
UPC #
-
Country of Origin
Germany

Dimensions

Length
Order by the Foot
Overall Length
Order by the Foot
Minimum Bend Radius Factor - Flexible
8 x OD
Outside Diameter
0.35 in
Minimum Bend Radius Factor - E-Chain
12.5 x OD
Minimum Bend Radius Factor - Fixed
5 x OD
Nominal Outside Diameter
0.35 in

Details

Item
Bus Cable
Voltage
50 V
Jacket Color
Red
Shielding
Shielded
Conductor Material
Copper
Jacket Material
TPR
Standards
2011/65/EU, 2014/35/EU, CE 2014/35, RoHS Compliant-II, TC RU C-DE. ME77.B.01218, VDW DESINA
Includes Ground
No
Maximum Acceleration
328.1 m/sq sec
Conductor Grouping
(4) Pair 28 AWG/(2) 28 AWG/(3) 28 AWG
Bus System
DVI
Maximum Velocity - Supported
20 fps
Product Type
Bus Cable
Minimum Operating Temperature - Flexible
-49 Degrees F
Impedance
100 ohm
Conductor Color Code
White, Yellow, Black, Blue, Brown, Green, Gray, Red
Minimum Operating Temperature - Fixed
-58 Degrees F
Maximum Operating Temperature
158 Degrees F
Resistance Properties
Bending Resistance, Hydrolysis Resistant, Antimicrobial, Oil and Grease Resistant, UV/Sunlight Resistant
Cable Series
CFBUS
Maximum Velocity - Unsupported
33 fps
Series
Chainflex

Description

Bus Cable, Bus System DVI, Conductor Color Code White, Yellow, Black, Blue, Brown, Green, Gray, Red, Conductor Grouping (4) Pair 28 AWG/(2) 28 AWG/(3) 28 AWG, Conductor Material Copper, Impedance 100 ohm, Includes Ground No, Jacket Color Red, Jacket Material TPR, Length Order by the Foot, Maximum Acceleration 328.1 m/sq sec, Maximum Operating Temperature 158 Degrees F, Maximum Velocity - Supported 20 fps, Maximum Velocity - Unsupported 33 fps, Minimum Bend Radius Factor - E-Chain 12.5 x OD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.