Pre-Cut Label Stock Roll, White, Gloss

  • Mfr # BM-29-423

  • Zoro # G708260963


product price:  $479.99
/ea
Free Shipping & Returns

Key Features

Application
Barcode Labeling, Circuit Board Labeling, Component and Equipment Labeling, General Identification, Inventory and Inspection Labeling
Label Color
White
Printer Series Compatibility
BMP61, BMP71, M610, M611, M710
Label Material
Polyester
Label Media Format
Die-cut
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BM-29-423
Zoro #
G708260963
UPC #
888434603192
Country of Origin
United States

Dimensions

Roll Width
1 1/2 in
Vial/Tube Size
50.0 ml
Label Height
1/2 in
Label Width
1 1/2 in
Label Thickness
0.003 in

Details

Item
Label
Application
Barcode Labeling, Circuit Board Labeling, Component and Equipment Labeling, General Identification, Inventory and Inspection Labeling
Label Color
White
Printer Series Compatibility
BMP61, BMP71, M610, M611, M710
Label Material
Polyester
Label Media Format
Die-cut
Adhesive
Adhesive
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Adhesive Properties
Permanent
Indoor/Outdoor Usage
Outdoor
Labels per Roll
5,000
Includes
Roll of 5000 Labels
Standards
Halogen Free (DIN VDE 0472 Part 815)
Labels per Row
1
Preprinted Images
None
Preprinted Text
No Legend
Adhesive Material
Acrylic
Material Properties
Aggressive Adhesive, Harsh Environment, Heat Resistant, Permanent Adhesive
Recommended Ribbon
M7-R6000
Compatible Mfr Part Number
BMP61, BMP71, M610, M611, M710
Minimum Service Temperature
-94 Degrees F
Label Shape
Rectangle
For Print Method
Thermal-Transfer
Inkjet Printable
No
Secondary Label Included
No
Maximum Service Temperature
230 Degrees F
Material Series
B-423

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71, M610, M611, M710, Label Color White, Label Finish Gloss, Label Height 1/2 in, Label Material Polyester, Label Width 1 1/2 in, Labels per Roll 5,000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.