Shop HAM-LET
See all product information
Create Account
SS Integral-Bonnet Needle Valve, 2 3/10"L
Mfr # H-385U-SS-N-NR-1/4-RAS
Zoro # G708273802
product price:Â
$
189.99
/ea
Free Shipping & Returns
Key Features
Pipe Size
1/4 in
Connection
MNPT x FNPT
Body Material
316 Stainless Steel
Standards
ISO 15848-1, ISO 2006(E)
Seal Material
PTFE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H-385U-SS-N-NR-1/4-RAS
- Zoro #
- G708273802
- UPC #
- -
- Country of Origin
- Israel
- Connection
- MNPT x FNPT
- Body Material
- 316 Stainless Steel
- Item
- SS Integral-Bonnet Needle Valve
- Standards
- ISO 15848-1, ISO 2006(E)
- Seal Material
- PTFE
- Fitting Style
- Straight
- Stem Type
- Non-Rotating
- Handle Material
- Aluminum
- Handle Type
- Knob
- Operating Temperature - Minimum
- -60 Degrees F
- Stem Material
- 316 Stainless Steel
- For Media
- Inert Gas, Liquid
- Connection Type - Side 2
- NPT
- Connection Gender - Side 1
- Male
- Coefficient of Volume (Cv)
- 0.37
- Maximum Pressure - Operating
- 5,000 psi
- Bonnet Style
- Integral
- Connection Gender - Side 2
- Female
- Connection Type - Side 1
- NPT
- Operating Temperature - Maximum
- 446 Degrees F
- Valve Body Style
- Inline
- Valve Series
- H300U
Description
SS Integral-Bonnet Needle Valve, Straight, Body Material 316 Stainless Steel, Pipe Size 1/4 in, MNPT x FNPT Connection, Stem Type Non-Rotating, Seal Material PTFE, Handle Material Aluminum, Max. Height 3 37/50 in, Length 2 3/10 in, Standards ISO 15848-1, ISO 2006(E)