Cam Follower, Metric - Eccentric, No CFES12B

  • Mfr # CFES12B

  • Zoro # G708355522


product price:  $96.19
/ea
Free Shipping & Returns

Key Features

Roller Style
Stud
Roller Type
Hex Socket Head
Bearing Material
Steel
Roller Diameter
30 mm
Roller Width
14 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CFES12B
Zoro #
G708355522
UPC #
4549557012297
Country of Origin
Japan

Dimensions

Roller Diameter
30 mm
Roller Width
14 mm
Stud Diameter
12 mm
Stud Thread Size
M12-1.5

Details

Item
Cam Follower
Roller Style
Stud
Roller Type
Hex Socket Head
Bearing Material
Steel
Stud Type
Eccentric
Bearing Type
Needle Roller
Maximum Temperature
120 Degrees C
Roller Head Type
Cylindrical

Description

Eccentric Stud Metric Cam Follower, Caged, High Carbon Steel, Cylindrical Outer Ring, Shielded, Hex Head,

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.