Complete Float Valve Assembly, 3/4 in

  • Mfr # PS75SS-5

  • Zoro # G708363374


product price:  $37.15
/ea

Key Features

Float Size
6 in
Connection Type
NPT
Body Material
PVC
Float Material
Polyethylene
Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS75SS-5
Zoro #
G708363374
UPC #
-
Country of Origin
United States

Dimensions

Float Size
6 in
Size
3/4 in
Rod Length
12 in
Nominal Valve Size
3/4 in
Connection Size - Side 2
3/4 in
Float Diameter
6 in
Connection Size - Side 1
3/4 in

Details

Item
Float Valve Assembly
Connection Type
NPT
Body Material
PVC
Float Material
Polyethylene
Standards
Standard 169
Valve Material
PVC
Max. Pressure
60 psi
Rod Material
Stainless Steel
Mounting
Horizontal Piping
Rod Thread
1/4"-20
Flow Rate
27.5 gpm @ 30 psi, 37 gpm @ 60 psi
Manufacturer Warranty
1 yr
Connection Type - Side 2
NPT
Valve Body Style
Angle
Float Shape
Cylindrical
Connection Gender - Side 1
Male
Operating Temperature - Minimum
33 Degrees F
Connection Gender - Side 2
Male
For Media
Water
Seal Material
Santoprene Rubber
Arm Adjustability
Adjustable
Maximum Pressure - Operating
100 psi
NSF Certifications for Food and Drinking Water
NSF 61
Connection Type - Side 1
NPT
Includes Float and Rod
Float and Rod Included
Seat Style
Single Seated
Operating Temperature - Maximum
100 Degrees F

Description

Float Valve Assembly, Mounting Horizontal Piping, Size 3/4 in, Connection Type NPT, Rod Thread 1/4 In.-20, Rod Length 12 in, Rod Material Stainless Steel, Body Material PVC, Max. Pressure 60 psi, Valve Material PVC, Float Material Polyethylene, Float Size 6 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.