Spring Check Valve, 4.5625 in Overall L
Mfr # 45C-61.5-E
Zoro # G708363558
product price:Â $342.99
/ea
Free Shipping & Returns
Key Features
Tube Size
1/2 in
Connection
Clamp
Body Material
316L Stainless Steel
Seal Material
EPDM
Cracking Pressure
11 psi
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
45C-61.5-E
Zoro #
G708363558
UPC #
-
Country of Origin
United States
Dimensions
Tube Size
1/2 in
Overall Length
4.13 in
Nominal Valve Size
1 1/2 in
Connection Size - Side 2
1 1/2 in
Connection Size - Side 1
1 1/2 in
Description
Hex Size Not Applicable, Standards FDA
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.