Hex Bushing Hex Bushing, 4" x 1-1/2" Pipe, MNPT x FNPT, Black Forged Steel, Class 6000

  • Mfr # 0361336209

  • Zoro # G7085802


product price:  $123.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Hex Bushing
Fitting Connection Type
MNPT x FNPT
Pipe Fitting Material
Black Forged Steel
Pipe Size (Fittings)
4" x 1-1/2"
Class
Class 6000
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
0361336209
Zoro #
G7085802
UPC #
690291090684
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
4" x 1-1/2"
Pipe Size - Pipe Fitting
4 in x 1 1/2 in
Outside Dia.
4-5/8"
Hex Size
4-5/8"
Fitting Side A Nominal Pipe Size
4 in
Pipe Size
4" x 1-1/2"
Fitting Side B Nominal Pipe Size
1 1/2 in

Details

Specific Fitting Shape
Hex Bushing
Fitting Connection Type
MNPT x FNPT
Pipe Fitting Material
Black Forged Steel
Class
Class 6000
Item
Hex Bushing
Standards
ASME B16.11, ASTM A106, B1.20.1
Saturated Steam Pressure
300 psi @ 550 Degrees F
Pipe Fitting Schedule/Class
Class 3000
Temp. Range
-20 Degrees to 550 Degrees F
Max. Pressure
1000 psi @ 150 Degrees F
Basic Pipe Fitting Material
Metal
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Bushing
Specific Pipe Fitting Shape
Hex Bushing
Number of Holes
2
Application
Natural Gas, Oil
For Pipe Schedule
XXS/XXH
Includes Pre-Applied Thread Sealant
No
Color
Black
Fitting Side B Gender
Female
Fitting Side A Gender
Male
Fitting Side A Type
NPT
Fitting Side B Type
NPT
Includes Seal
No
Finish/Coating
Galvanized

Description

Straight, Steel, Galvanized, Class Class 6000, For Pipe Schedule Schedule XXH, 4 in, Male, Threaded, 1 1/2 in, Female, Threaded

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.