Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, L, 100 PK, Blue

  • Mfr # GNPR-LG-1M

  • Zoro # G708595805


product price:  $56.45
/pk 100, $0.56/ea

Key Features

Material
Nitrile
Palm Thickness
5 mil
Color
Blue
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GNPR-LG-1M
Zoro #
G708595805
UPC #
763583600325
Country of Origin
United States

Dimensions

Size
L
Palm Thickness
5 mil
Length
9-13/20 in

Details

Material
Nitrile
Item
Disposable Gloves
Color
Blue
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free

Description

100% Nitrile material 5 mils thick offers superior strength. Puncture resistant and provide protection against cuts, tears and many types of chemicals
  • Ambidextrous and roll cuff design
  • Provide a greater tactile feel over other latex alternatives
  • USDA approval is safe for food handling
  • Sold 100 gloves per box, priced per box.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.

    Explore More Products