Disposable Gloves, Industrial Grade, 5 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Blue

  • Mfr # GNPR-XL-1M

  • Zoro # G708597571


product price:  $56.45
/pk 100, $0.56/ea

Key Features

Material
Nitrile
Palm Thickness
5 mil
Color
Blue
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GNPR-XL-1M
Zoro #
G708597571
UPC #
763583600554
Country of Origin
United States

Dimensions

Palm Thickness
5 mil
Size
XL
Length
9-13/20 in

Details

Item
Disposable Gloves
Material
Nitrile
Color
Blue
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free

Description

These Powder Free Disposable Nitrile Gloves are sold as 10 boxes of 100 gloves per case. Gloves are latex free, ambidextrous, feature high dexterity, chemical resistant, and provide a greater tactile feel over other latex alternatives. Gloves meet FFDCA requirements for contact with food. Blue color.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.