
Corner Rounding End Mill - 2 Flute - Unflared, 0.0200"
Mfr # 932220-C3
Zoro # G7086310
product price:Â $76.35
/ea
Free Shipping & Returns
Key Features
Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Number of Flutes
2
Radius
0.0200"
Finish - Machining
AlTiN
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
932220-C3
Zoro #
G7086310
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Radius
0.0200"
Pilot Dia.
0.0200" (.5 mm)
Details
Number of Flutes
2
Finish - Machining
AlTiN
Material - Machining
Carbide
Single End/Double End
Double Ended
Coating
C3
Measurement System
Inch
Description
0.0200" Radius x 0.0200" Pilot DIA Carbide Corner Rounding End Mill DE, 2 Flutes, AlTiN Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.