Paper, Tan, 135 ft L, 2 3/4" W
Mfr # 66261131685
Zoro # G708656148
product price:Â $82.65
/ea
Free Shipping & Returns
Key Features
Overall Length
135 ft
Overall Width
2 3/4 in
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grade
Very Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
66261131685
Zoro #
G708656148
UPC #
662611316859
Country of Origin
United States
Dimensions
Overall Length
135 ft
Overall Width
2 3/4 in
Details
Item
Paper
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grade
Very Fine
Grit
P240
Backing Material
Paper
Backing Weight
B
Series
A275OP
Color
Tan
Resistance Properties
Clog, Load
Coating Coverage
Open
Vacuum Hole Design
Non-Vacuum
Attachment Type
PSA
Vacuum Holes
Non-Vacuum
Description
Paper, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Attachment Type PSA, Backing Material Paper, Backing Weight B, Coating Coverage Open, Color Tan, Grade Very Fine, Grit P240, Series A275OP, Overall Length 135 ft, Overall Width 2 3/4 in, Resistance Properties Clog, Load, Vacuum Holes Non-Vacuum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.