3/8" Drive Impact Socket Black Industrial, 3/8" D, 6Pt 5/8
Mfr # 2-620
Zoro # G7089391
product price:Â $6.29
/ea
Sold in multiples of 2 for $12.58
Key Features
Drive Size
3/8"
Size
5/8"
Overall Length
1-1/8"
SAE or Metric
SAE
Number of Points
6
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2-620
Zoro #
G7089391
UPC #
662459250162
Country of Origin
United States
Dimensions
Drive Size
3/8"
Size
5/8"
Overall Length
1-1/8"
Details
Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Industrial
Sub-Category
Williams
Category Type
Impact Socket
Socket Type
Shallow Impact
Description
Impact Socket,3/8 In. D,6Pt 5/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.