Solenoid Valve, 2-Way, 2-Position, Normally Closed, 2 in Pipe Size, 100V to 240V AC/DC, High Flow

  • Mfr # 8210P100LF 100-240

  • Zoro # G709000339


product price:  $1,540.99
/ea
Free Shipping & Returns

Key Features

For Media
Aggressive Gases, Aggressive Liquids, Air, Ammonia, Cryogenic Fluids, Fuel Oil, Hot Water, Inert Gases, Light Oil, Liquid Propane Gas, Natural Gas, Oxygen, Steam, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
2 in
Inlet Connection Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8210P100LF 100-240
Zoro #
G709000339
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
2 in
Orifice Diameter
1 3/4 in

Details

For Media
Aggressive Gases, Aggressive Liquids, Air, Ammonia, Cryogenic Fluids, Fuel Oil, Hot Water, Inert Gases, Light Oil, Liquid Propane Gas, Natural Gas, Oxygen, Steam, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
100V to 240V AC/DC
Valve Type
High Flow
Operation Type
Pilot Operated
Seal Material
NBR
Operating Pressure Differential - Maximum
350 psi Air/Inert Gas, 90 psi Light Oil, 125 psi Water
Operating Pressure Differential - Minimum
5 psi Air/Inert Gas, Light Oil, Water
Item
Solenoid Valve
Body Material
Brass
Coil Enclosure
Watertight
Electrical Connections
1/2 in Conduit Hub
Application
Air Compressors, Car Wash Equipment, Industrial Water Control, Laundry Equipment, Pumps
Standards
UL Listed
Fluid Temperature - Maximum
180 Degrees F
Operating Pressure Differential Water - Maximum
125 psi
Operating Pressure Differential Hot Water - Maximum
Not Rated
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Wattage
1.5 W
Ambient Temperature - Minimum
14 Degrees F
Coefficient of Volume (Cv)
43
Operating Pressure Differential Air/Inert Gas - Minimum
5 psi
Includes Coil
Yes
Frequency
60 Hz
Operating Pressure Differential Air/Inert Gas - Maximum
350 psi
Operating Pressure Differential Light Oil - Minimum
5 psi
Environmental Rating
Corrosive, Hazardous, Indoor, Outdoor
Operating Pressure Differential Light Oil - Maximum
90 psi
Thread Type
BSPP, NPT
Valve Positions
2-Position
Ambient Temperature - Maximum
140 Degrees F
Response Time
1 sec
Operating Pressure Differential Steam - Maximum
Not Rated
Operating Pressure Differential Water - Minimum
5 psi
Mounting Orientation
Vertical

Description

The ASCO 8210P100LF 100-240 is a pilot-operated, normally closed solenoid valve designed for controlling the flow of air, water, and light oil. It features a 2-way, 2-position valve configuration with a high-flow valve type. The valve body is made of brass and includes a coil for actuation, enabling automated and remote flow control. Vertical mounting is supported. The valve is rated for operation within 100–240 V AC/DC, 60 Hz.

Key Features:

  • Orifice diameter: 1.0 to 1.75 in
  • Nominal Pipe Size: 2 in
  • Maximum Ambient Temperature: 140°F; Minimum Ambient Temperature: 14°F
  • Maximum Fluid Temperature: 180°F
  • Operating Pressure Differential: 5 to 350 psi for air/inert gas; 5 to 90 psi for light oil; 5 to 125 psi for water
  • Electrical Connections: 1/2 in Conduit Hub
  • Seal Material: NBR (Buna-N)
  • Includes Coil: Yes
  • Valve Starting Configuration: Normally Closed
  • Valve Ways: 2-Way; Valve Positions: 2-Position
  • Response Time: 1 second
  • Environmental ratings: Indoor and outdoor use
  • Thread Type: NPT for inlet and outlet connections
  • Wattage: 1.5 W
  • Standards: UL Listed

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.