Solenoid Valve, 2-Way, 2-Position, Normally Closed, 2 in Pipe Size, 100V to 240V AC/DC, High Flow

  • Mfr # SU8210P100LF 100-240

  • Zoro # G709000476


product price:  $1,558.99
/ea
Free Shipping & Returns

Key Features

For Media
Aggressive Gases, Aggressive Liquids, Air, Ammonia, Cryogenic Fluids, Fuel Oil, Hot Water, Inert Gases, Light Oil, Liquid Propane Gas, Natural Gas, Oxygen, Steam, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
2 in
Inlet Connection Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SU8210P100LF 100-240
Zoro #
G709000476
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
2 in
Orifice Diameter
1 3/4 in

Details

For Media
Aggressive Gases, Aggressive Liquids, Air, Ammonia, Cryogenic Fluids, Fuel Oil, Hot Water, Inert Gases, Light Oil, Liquid Propane Gas, Natural Gas, Oxygen, Steam, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
100V to 240V AC/DC
Valve Type
High Flow
Operation Type
Pilot Operated
Seal Material
NBR
Operating Pressure Differential - Maximum
350 psi Air/Inert Gas, 90 psi Light Oil, 125 psi Water
Operating Pressure Differential - Minimum
5 psi Air/Inert Gas, Light Oil, Water
Item
Solenoid Valve
Standards
UL Listed
Electrical Connections
DIN w/1/2" Conduit Hub
Body Material
Brass
Application
Air Compressors, Car Wash Equipment, Industrial Water Control, Laundry Equipment, Pumps
Coil Insulation Class
H
Coil Enclosure
Conduit Hub
Operating Pressure Differential Light Oil - Minimum
5 psi
Fluid Temperature - Maximum
180 Degrees F
Valve Positions
2-Position
Operating Pressure Differential Water - Minimum
5 psi
Operating Pressure Differential Air/Inert Gas - Minimum
5 psi
Wattage
1.5 W
Operating Pressure Differential Air/Inert Gas - Maximum
350 psi
Environmental Rating
Corrosive, Hazardous, Indoor, Outdoor
Operating Pressure Differential Hot Water - Maximum
Not Rated
Operating Pressure Differential Water - Maximum
125 psi
Ambient Temperature - Maximum
140 Degrees F
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Operating Pressure Differential Steam - Maximum
Not Rated
Ambient Temperature - Minimum
14 Degrees F
Thread Type
BSPP, NPT
Frequency
60 Hz
Operating Pressure Differential Light Oil - Maximum
90 psi
Mounting Orientation
Vertical
Coefficient of Volume (Cv)
43
Includes Coil
Yes
Response Time
1 sec

Description

The ASCO SU8210P100LF 100-240 is a Pilot-operated, high-flow 2-way solenoid valve for control of gases and liquids; compatibility per datasheet. This normally closed valve uses an energized coil to move a plunger, opening or closing the flow path for automated control. Vertical installation is supported. Operating ambient temperature range: -10°C to 60°C; maximum fluid temperature: 82°C.

Key Features:

  • Valve Type: High Flow, Pilot Operated
  • Valve Positions: 2-Way, Normally Closed
  • Nominal Pipe Size: 2 in with NPT inlet and outlet connections
  • Orifice Diameter: 1 to 3/4 in
  • Operating Pressure Differential: 5 to 350 psi for air/inert gas, 5 to 90 psi for light oil, 5 to 125 psi for water
  • Body Material: Brass with NBR seal material
  • Coil Voltage: 100V to 240V AC/DC at 60 Hz frequency
  • Wattage: 1.5 W
  • Coil Enclosure: Conduit Hub with electrical connections via DIN with 1/2 in conduit hub
  • Coil Insulation Class: H
  • Response Time: 1 second
  • Standards: UL Listed

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.