Electric Chain Hoist, 2,000 lb, 20 ft, Push Trolley, 230V AC, Yellow

  • Mfr # NERP010LD-20 / 230v

  • Zoro # G7091454


product price:  $4,758.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Push Trolley
Includes
10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NERP010LD-20 / 230v
Zoro #
G7091454
UPC #
-
Country of Origin
Japan

Dimensions

Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Min. Radius Curve
51 1/4 in
Housing Depth
8 5/16 in
Housing Length
24 1/8 in
Housing Width
14 13/16 in
Body Width
14 13/16 in
Body Depth
8 5/16 in
Trolley Wheel Diameter
4 1/5 in
Maximum Lifting Length
20 ft
For Minimum Beam Height
4 3/16 in
For Max. Beam Flange Width
5 in
Minimum Radius Curve
51 3/16 in
Mfr. Warranty Length
1 yr
For Min. Beam Flange Width
2 9/32 in
Minimum Retracted Length
18 1/2 in
Lifting Hook Opening Width
1 3/16 in
Controller Cord Length
16 ft
Body Length
24 1/8 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Push Trolley
Includes
10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
Lift Speed
14/2.5 fpm
Load Capacity
2,000 lb
Min. Between Hooks
18 1/2 in
Motor HP
1.2 hp
Phase
3
Standards
ANSI/ASME B30.16, ANSI/ASME HST-1M, ANSI/NFPA 70, UL 1340, UL Listed
Voltage
230V AC
Fits Brand
Harrington Hoists Inc
Reeving
1
Finish
Electrostatic Enamel
Number of Speeds
2
Lubrication
Oil Bath
Thermal Protection
Included
Control
110v
Item
Electric Chain Hoist
Classification
H4
Brake
Electromagnetic
Amps @ Low Volts
5.1 A
Clutch
Friction Clutch
Control Cord
16 ft
Trolley Configuration
Push Trolley
Fits Beam Flange W
2-1/4 in to 5 in
Features
Count Hour Meter, Extreme Duty Motor, Push Trolley, Smart Brake Technology
Material
Die Cast Aluminum
Chain Material
Alloy Steel
Controls
Push Button Pendant
Chain Grade
Grade 80
Minimum Lift Speed
2.5 fpm
Number of Reeves
1
Clutch Type
Friction Clutch
Current at Max. Voltage
2.7 A
Headroom
18 1/2 in
Current at Min. Voltage
5.1 A
Resistance Properties
Corrosion Resistant, Fatigue Resistant, Wear Resistant
Overload Protection Included
Yes
Includes Clutch
Clutch Included
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Includes Brake
Brake Included
Maximum Lifting Capacity
2,000 lb
Lifting Hook Material
Carbon Steel
Duty Classification
H4
Number of Load Chains
1
For Outdoor Use
Yes
Brake Type
DC Current
Motor Horsepower
1 1/4 hp
Mount Type
Push Trolley
Pendant IP Rating
IP65
Hoist IP Rating
IP55
Programmable
Programmable by VFD
Lifting Hook Type
Swivel Hook with Safety Latch
Starts and Stops per Hour
120, 240
Body Material
Aluminum
Maximum Lift Speed
14 fpm
Body Finish
Enamel
Chain Finish
Nickel Plated
Trolley Wheel Material
Steel
Operating Voltage
230V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 2,000 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 2.5 fpm, Maximum Lift Speed 14 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 20 ft, Current at Minimum Voltage 5.1 A, Current at Maximum Voltage 2.7 A, Motor Horsepower 1 1/4 hp, Operating Voltage 230V AC, Headroom 18 1/2 in, For Minimum Beam Height 4 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.