Anti-Siphon Vacuum Breaker, 1in., Silicone

  • Mfr # LF288A-1"

  • Zoro # G7091542


product price:  $328.99
/ea
Free Shipping & Returns

Key Features

Body Material
Lead Free Brass
Size
1"
Connection Type
NPT
Max. Pressure
125 psi
Seal
Silicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF288A-1"
Zoro #
G7091542
UPC #
098268042672
Country of Origin
Mexico

Dimensions

Size
1"
Height
3 5/8 in
Width
2 7/8 in
Pipe Size
1"
Connection Size - Side 2
1 in
Connection Size - Side 1
1 in
Nominal Valve Size
1 in

Details

Body Material
Lead Free Brass
Connection Type
NPT
Max. Pressure
125 psi
Seal
Silicone
Item
Anti-Siphon Vacuum Breaker
Standards
ANSI A112.1.1, ASSE 1001, cCSAus B64.1.1, NSF/ANSI 372, UPC
Material of Construction
Lead Free Brass
Temp. Range
33 Degrees to 180 Degrees F
Compliance
ANSI A112.1.1, ASSE 1001, CSA B64, Lead Free
Maximum Pressure - Operating
125 psi
Includes Freeze Protection
No Freeze Protection
For Media
Water
Connection Gender - Side 1
Female
Operating Temperature - Maximum
180 Degrees F
Flow
48 gpm
Connection Gender - Side 2
Female
Operating Temperature - Minimum
33 Degrees F
Connection Type - Side 1
NPT
Seal Material
Silicone
Manufacturer Warranty
1 yr
Seat Material
Silicone
Hazard Protection Level
High Health Hazard
Includes Atmospheric Vent
Atmospheric Vent Included
Vacuum Breaker Style
Atmospheric Vacuum Breaker
Connection Type - Side 2
NPT
Includes
Disc, Disc Float
Valve Series
LF288A

Description

Anti-Siphon Vacuum Breaker, Size 1 in, Connection Type NPT, Material of Construction Lead Free Brass, Seal Silicone, Max. Pressure 125 psi, Temp. Range 33 Degrees to 180 Degrees F, Height 3 5/8 in, Width 2 7/8 in, Standards ANSI A112.1.1, ASSE 1001, cCSAus B64.1.1, NSF/ANSI 372, UPC, Compliance ANSI A112.1.1, ASSE 1001, CSA B64, Lead Free, Disc, Disc Float

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.