M4-0.70 x 20 mm Torx Button Machine Screw, Plain 18-8 Stainless Steel

  • Mfr # BULK-SCRW-941

  • Zoro # G709278387


product price:  $0.56
/ea
Sold in multiples of 5000 for $2,800.00

Key Features

Button Head
Torx Drive
System of Measurement
Metric
Drive Size
T20
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength
150,500 psi
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BULK-SCRW-941
Zoro #
G709278387
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M4-0.70
Fastener Length
20 mm
Drive Size
T20

Details

System of Measurement
Metric
Head Type
Button
Drive
Torx
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength
150,500 psi
Standards
ISO 7380, ASME B18.3.4M
Item
Machine Screw
Thread Style
Fully Threaded
Thread Direction
Right Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.