This item is Discontinued.

Jomar Valve Nickel Plated Brass Mini, NPT, 1/2" Ext T-84-EH

Nickel Plated Brass Mini, NPT, 1/2" Ext (Discontinued)

  • Mfr # T-84-EH
  • Zoro # G7092867
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T-84-EH
Zoro #
G7092867
UPC #
662527298126
Country of Origin
Italy

Dimensions

Pipe Size
1/2"

Details

Body Material
Chrome-Plated Brass
Body Style
Inline
Valve Structure
1 Piece, Standard Port
Connection Type
Threaded
Stem Type
Blowout Proof
Ball Valve Basic Body Material
Brass
Handle Type
Extended Handle
Stem Material
brass
Standard
MSS SP-110; ANSI B1.20.1
Max. Pressure
450 psi WOG
Item
Nickel Plated Brass Mini,NPT,1/2" Ext
Seat Material
PTFE
Ball Valve Product Group
Manual
Ball Material
Nickel Plated Brass

Description

Nickel Plated Brass Mini,NPT,1/2 In. Ext

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.