Flat Washer, For Screw Size 7/16" , Steel Zinc Plated Finish, 2050 PK

  • Mfr # FWUIS0430USA-2050P

  • Zoro # G7094044


product price:  $300.99
/pk 2050, $0.15/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Zinc Plated
Outside Diameter
1 1/4 in
Minimum Thickness
0.078 in
Maximum Thickness
0.078 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FWUIS0430USA-2050P
Zoro #
G7094044
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
7/16"
Outside Diameter
1 1/4 in
Minimum Thickness
0.078 in
Maximum Thickness
0.078 in
Inside Diameter
0.5 in

Details

Item
Flat Washer
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.22.1
System of Measurement
Inch
Thickness Tolerance
0.064 to 0.104 in
Type
USS Flat Washer
Material Grade/Class
Case Hardened
Pack Size
Bulk Pack
Dimensional Standards
ASME B18.22.1
For Use With
Screws and Studs

Description

USS Washer, Flat Washer Type USS, Dimensional Standards ASME B18.22.1, Material Steel, Material Grade/Class Case Hardened, Finish Zinc-Plated, For Screw Size 7/16 in, Inside Diameter 0.5 in, Outside Diameter 1 1/4 in, Maximum Thickness 0.078 in, System of Measurement Inch, Minimum Thickness 0.078 in, Pack Size Bulk Pack, Thickness Tolerance 0.064 to 0.104 in, Package Quantity 2050

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products