1/2 inch Drive Socket, 6 pt, 1-1/16 inch

  • Mfr # 642222 1.1/16

  • Zoro # G709573055


product price:  $6.69
/ea
Sold in multiples of 2 for $13.38

Key Features

Size
1-1/16 in
Overall Length
44 mm
Number of Points
6
Socket Type
Standard
Drive Output End Diameter
36 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
642222 1.1/16
Zoro #
G709573055
UPC #
4062406311629
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2 in
Size
1-1/16 in
Overall Length
44 mm
Drive Output End Diameter
36 mm
Width Across Flats
1-1/16 in

Details

Item
Socket Insert
Number of Points
6
Socket Type
Standard

Description

Forged from high quality steel- internally bevelled for easy fitting to bolt heads. Square socket drives with close tolerances for secure fit on the drive attachment. Material: Chrome vanadium steel- chrome-plated. Square drive: 1/2 in Width across flats: 1-1/16 in dia drive output end: 36 mm Length: 44 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.