Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 15,000 RPM, 0.7 hp

  • Mfr # 52276

  • Zoro # G7096801


product price:  $569.99
/ea
Free Shipping & Returns

Key Features

Overall Length
9 in
Air Inlet
1/4 in NPT Female
Horsepower
0.7 hp
Free Speed
15,000 RPM
Max. Speed
15,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
52276
Zoro #
G7096801
UPC #
616026522763
Country of Origin
United States

Dimensions

Overall Length
9 in
Min. Hose Size
3/8 in
Collet Size
1/4 in
Air Inlet Connection Size
1/4 in

Details

Item
Die Grinder
Air Inlet
1/4 in NPT Female
Horsepower
0.7 hp
Free Speed
15,000 RPM
Max. Speed
15,000 RPM
Grinder Type
Straight
Includes
1/4 in Collet Insert Mfr. No. 50013, 3/8 in Collet Insert Mfr. No. 50014, 6mm Collet Insert Mfr. No. 50016, 8mm Collet Insert Mfr. No. 50039
Handle Material
Composite
Grinder Orientation
Straight
Variable Speed
No
Average CFM @ 15 Second Run Time
8.0
Collet
1/4 in
Characteristics
Gearless
CFM @ Full Load
32.0
Throttle
Lever
Duty
Heavy Duty
Tool Weight
2.3 lb
Standards
CE Certified, EAC Certified
Application
Deburring, Grinding, Polishing
Features
Gearless for Reduced Maintenance and Downtime
Safety Stop Mechanisms
Safety-Lock Throttle Lever
Minimum Speed
3,200 RPM
Air Consumption
32 cfm
Air Inlet Type
NPT
Kit Contents
(1) Bare Tool
Switch Type
Lever
Tether Style
Not Tether Capable
Brake Type
None
Number of Speed Settings
1
Anti-Kickback Clutch Type
None
Tool Style
Straight
Exhaust Location
Rear
Air Inlet Gender
Female
Power Source
Air Powered
Air Pressure
90 psi

Description

Die Grinder, Duty Heavy Duty, Horsepower 0.7 hp, Collet Size 1/4 in, Grinder Orientation Straight, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Max. Speed 15,000 RPM, Air Inlet Type NPT, Air Inlet 1/4 in NPT Female, Tool Style Straight, Kit Contents (1) Bare Tool, Includes 1/4 in Collet Insert Mfr. No. 50013, 3/8 in Collet Insert Mfr. No. 50014, 6mm Collet Insert Mfr. No. 50016, 8mm Collet Insert Mfr. No. 50039, Safety Stop Mechanisms Safety-Lock Throttle Lever

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.