Shop PERFORMANCE TOOL
See all product information
Create Account
1/4 in. Heavy Duty Die Grinder, Variable Speed, Includes Collets
- Mfr # M566DB
- Zoro # G423310639
product price:Â
$
40.99
/ea
Key Features
Overall Length
6.8 in
Air Inlet
1/4 in NPT
Includes
5 Grinding Stones Included
Power Source
Air
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M566DB
- Zoro #
- G423310639
- UPC #
- 39564505669
- Country of Origin
- China
- Item
- Air Die Grinder
- Air Inlet
- 1/4 in NPT
- Includes
- 5 Grinding Stones Included
- Power Source
- Air
- Material
- Aluminum
- Air Pressure
- 90 psi
- Average CFM
- 4
- Color
- Black
- Max RPM
- 22000
- Case Included
- No
Dimensions
- Overall Length
- 6.8 in
- Max Collet Size (in)
- 0.25 in
- Depth
- 6.8 in
- Min Collet Size (in)
- 0.125 in
- Min Hose Size (ID)
- 3/8 in
Description
Performance Tool M566DB 1/4-Inch Heavy Duty Die Grinder is Ideal for detail and finishing work. Variable speed throttle.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.