IEC Magnetic Contactor, 1NC/1NO, 48V-130V AC/DC, 4 P, Spring Type

  • Mfr # LC1G6304EHEN

  • Zoro # G710354537


product price:  $4,721.99
/ea
Sold in multiples of 2 for $9,443.98
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
48V-130V AC/DC
Number of Poles
4
Terminal Connection Type
Spring Type
Number of Auxillary Contacts
2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LC1G6304EHEN
Zoro #
G710354537
UPC #
3606481922106
Country of Origin
China

Dimensions

Overall Depth
10.47 in
Overall Height
11.18 in
Overall Width
11.06 in

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NC/1NO
Coil Voltage
48V-130V AC/DC
Number of Poles
4
Terminal Connection Type
Spring Type
Number of Auxillary Contacts
2
Standards
CSA C22.2 No 60947-4-1, EN/IEC 60947-4-1, EN/IEC 60947-5-1, JIS C8201-4-1, JIS C8201-5-1, UL 60947-4-1
IP Rating
IP20
Series
TeSys Giga
Frequency
50/60 Hz
Maximum Voltage Rating
1000V AC
Embedded Surge Suppressor
No
Phase
Single
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
-13 Degrees F
Contactor Style
IEC
Mounting Style
Plate
Includes Auxiliary Contacts
Yes
Mechanical Operating Durability
5,000,000
Full Load Current - Inductive
630 A
Full Load Current - Resistive
1,050 A
Full Load Amps-Inductive
630 A
Full Load Amps-Resistive
1,050 A

Description

The IEC Magnetic Contactor is a four-pole, IEC-style electromagnetic switching device rated for controlling power circuits within specified parameters. It is rated for operation within the specified coil voltage range of 48V-130V AC/DC and includes auxiliary contacts configured as 1NC/1NO; terminal type: spring-type.

Item: IEC Magnetic Contactor

  • Contactor Style: IEC
  • Series: TeSys Giga
  • Coil Voltage: 48V-130V AC/DC
  • Auxiliary Contacts: 2 (1NC/1NO); Terminal type: spring-type
  • Number of Poles: 4
  • Terminal Connection Type: Spring Type
  • Mounting Style: Plate
  • Frequency: 50/60 Hz
  • Voltage rating: rated for use at voltages up to 1000V AC within applicable standards and conditions
  • IP Rating: IP20
  • Phase: Single
  • Mechanical Operating Durability: has a mechanical durability rating of approximately 5,000,000 cycles under standard testing conditions
  • Maximum Operating Temperature: 140 Degrees F
  • Minimum Operating Temperature: -13 Degrees F
  • Full Load Current - Inductive: rated for full load current up to approximately 630 A (inductive load) under specified test conditions
  • Full Load Current - Resistive: rated for full load current up to approximately 1050 A (resistive load) under specified test conditions
  • Overall Depth: 10.47 in
  • Overall Height: 11.18 in
  • Overall Width: 11.06 in
  • Standards: CSA C22.2 No 60947-4-1, EN/IEC 60947-4-1, EN/IEC 60947-5-1, JIS C8201-4-1, JIS C8201-5-1, UL 60947-4-1
  • Embedded Surge Suppressor: No
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.