
Cluster LED Bulb 120W 55K E39 208-480V
Mfr # CL-120W11H-55K-E39
Zoro # G710623718
product price:Â $206.99
/ea
Free Shipping & Returns
Key Features
Bulb Base Type
E39
Color Temperature
5500K
Dimmable
No
Light Technology
LED
Light Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CL-120W11H-55K-E39
Zoro #
G710623718
UPC #
894133011374
Country of Origin
United States
Dimensions
Length
9.75 in.
Bulb Dia.
4.5 in
Details
Item
Light Bulb
Watts
120
Bulb Base Type
E39
Color Temperature
5500K
Dimmable
No
Light Technology
LED
Light Color
White
Bulb Type
LED
Light Distribution
360 Degrees
Standards
UL
Indoor/Outdoor Usage
indoor/outdoor
Pack Size
5 x 5 x 12
Color
White
Color Selectable
No
Description
120W LED Bulb with 19,200 lumens, equivalent to 500W MH/HPS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.