Shop TRIMACO
See all product information
Create Account
Drop Cloth, Felt-Back Canvas, 12x15, PK4
- Mfr # FB3
- Zoro # G7107156
product price:Â
$
232.99
/pk of 4, $58.25/ea
Free Shipping & Returns
Key Features
Length
12 ft
Width
15 ft
Material
Canvas
Size
12 ft x 15 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FB3
- Zoro #
- G7107156
- UPC #
- 047034909138
- Country of Origin
- Pakistan
- Item
- Drop Cloth
- Material
- Canvas
Dimensions
- Length
- 12 ft
- Width
- 15 ft
- Size
- 12 ft x 15 ft
Description
Felt-Back Canvas Drop Cloth, 12x15, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.