Shop TRIMACO
See all product information
Create Account
3413010 Tape & Drape Dropcloth; 6 ft.
- Mfr # 3413010
- Zoro # G004020186
product price:Â
$
47.49
/ea
Key Features
Size
20 ft x 20 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3413010
- Zoro #
- G004020186
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 20 ft x 20 ft
Description
Features
- Protection for use in areas where straight lines are need.
- Tape is applied along one edge of high-density masking film.
- Tape can be left on the surface for up to 14 days and keep its adhesion.
- Works alone or with easy mask's.
- Size - 6 ft.
- Item weight - 1.23.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.